Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-00-5712 6" 10 TPI The Torch™ SAWZALL® Blade (5 Pack)
See all 177 items in product family

Milwaukee® 48-00-5712 6" 10 TPI The Torch™ SAWZALL® Blade (5 Pack)

Item #: WBB379937

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.00 Save up to 35%
Price: $ 13.00
Product Information
Customer Review
Product Q&A
6" 10 TPI The Torch™ Sawzall® Blade (5 Pk), 48-00-5712

The Torch delivers exceptional durability and straighter cuts in pipe, conduit, strut and other metal materials.

    Features:
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life.
  • A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • Matrix II bi-metal teeth for greater durability.
Includes: (5) 6" 10 TPI The Torch™ Sawzall® Blades

Product Specifications

    • APPLICATIONMetal
    • BLADE THICKNESS0.0420
    • TEETH PER INCH10
    • BLADE WIDTH INCHES1
    • BLADE LENGTH (IN.)6
    • MANUFACTURERS PART NUMBER48-00-5712
    • PACKAGE QUANTITY5
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!