Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-22-1145 9 Pc. Sawzall® Blade Set
See all 177 items in product family

Milwaukee® 49-22-1145 9 Pc. Sawzall® Blade Set

Item #: WBB379930

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.30 Save up to 35%
Price: $ 19.00
Product Information
Customer Review
Product Q&A
Milwaukee 9 Pc. Sawzall® Blade Set, 49-22-1145

The Milwaukee® 9 piece Sawzall® blade set features an assortment of standard wood and metal cutting Sawzall® blades for a broad range of professional applications. The set includes two 6" wood cutting blades for increased control, one 9" wood cutting blade for greater cutting capacity, three 6" 14TPI blades for medium to thick metal cutting and three 6" 24 TPI blades for thin metal cutting. The set also includes an innovative job site durable case for convenient blade storage.

    Features:
  • Includes New wood blades featuring NAIL GUARD™ and FANG TIP™
  • NAIL GUARD ™ combines an aggressive 5 TPI pattern for faster cutting, with a unique design that protects against tooth fractures.
  • The FANG TIP ™ design bites into wood on first contact for faster plunging.
  • Precision forming process creates sharper teeth for fast cutting.
  • Double relief angle reduces tooth stress for long life.
  • Matrix II bi-metal teeth for greater durability.
  • Jobsite durable storage case adjusts to hold up to 9" blades.
Includes:Three (3) 6" 24 TPI blades , Three (3), 6" 14 TPI blades , Two (2) 6" 6 TPI blades , One (1) 9" 6 TPI blade , One (1) Storage Container

Product Specifications

    • APPLICATIONVarious
    • BLADE THICKNESSVarious
    • GIFT ITEMYes
    • TEETH PER INCH5/24
    • BLADE WIDTH INCHESVarious
    • HEIGHT12
    • BRANDMilwaukee®
    • PACKAGE QUANTITY9
    • MATERIALBi-Metal
    • MANUFACTURERS PART NUMBER49-22-1145
    • BLADE LENGTH (IN.)Various

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!