Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 11911 BTR6610-50 Recip Saw Blades Fire Rescue Demolition - 50 Pack Tapered 6"L 6/10T
See all 83 items in product family

Starrett 11911 BTR6610-50 Recip Saw Blades Fire Rescue Demolition - 50 Pack Tapered 6"L 6/10T

Item #: WBB651190

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$164.95 ea.
3-5 $161.95 ea.
6+ $156.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Starrett, BTR6610-50, Reciprocating Saw Blades, King Cut Fire, Rescue & Demolition Blades - Assortments, 50 Blade Pack, Tapered, 6"L 6/10T

King Cut Fire, Rescue and Demolition Reciprocating Blades. Heavy duty with bi-metal construction, they cut through a variety of materials in demanding applications. They have bright fluorescent yellow paint and high-contrast marking for visibility.

Product Specifications

    • DESCRIPTIONKing Cut Fire, Rescure and Demolition Blade
    • PACKAGE QUANTITY50
    • MANUFACTURERS PART NUMBERBTR6610-50
    • BRANDStarrett
    • TYPETapered
    • BLADE LENGTH (IN.)6
    • BLADE WIDTH INCHES1
    • BLADE THICKNESS0.0630
    • TEETH PER INCH6/10
    • MATERIALBi-Metal
    • APPLICATIONFire & Rescue, Demolition

Customers Who Viewed This Also Viewed