Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Blades-Saw (82)
Remove
Bluestripe Bi-Metal Power Hacksaw Blades, L.S. STARRETT 40099
Remove

      Items
Bluestripe Bi-Metal Power Hacksaw Blades, L.S. STARRETT 40099 Bluestripe Bi-Metal Power Hacksaw Blades, L.S. STARRETT 40099


Bluestripe Bi-Metal Power Hacksaw Blades, L.S. STARRETT 40099
Bluestripe Bi-Metal Power Hacksaw Blades, L.S. STARRETT 40099
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB324773
Price: $17.95 ea.
(Sold in pkg of 10, $179.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

BS1410-5 1-1/8" BLUESTRIPE BI-METAL HACKSAW BLD
  • Unparalleled cutting efficiency and the tough alloy steel back resists breakage when used under less than ideal conditions
  • These blades will handle irregular shapes and interrupted cuts with ease
Product Specifications
TEETH PER INCH 10
APPLICABLE MATERIAL Most Metals
MANUFACTURERS PART NUMBER 40099
WEIGHT 0.91 lbs
PACKAGE QUANTITY 10 per box
CUTTING EDGE MATERIAL HSS
WIDTH 1 1/8"
THICKNESS 0.0500"
BRAND L.S. Starrett
LENGTH 14"
TYPE Hack Saw


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Abrasive Chop Saw Laser Guide

Abrasive Chop Saw Laser Guide

From $22.95
More Info
Add to Cart
Door Lock Installation Kit Bi-Metal

Door Lock Installation Kit Bi-Metal

From $23.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)