Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Door Lock Installation Kit Bi-Metal - Pkg Qty 6

Door Lock Installation Kit Bi-Metal - Pkg Qty 6

Item #: WBB223356

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $244.14 Save up to 21%
$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Customer Review
Product Q&A

Metal & Wood Door Lock Installation Kits
  • Bi-Metal hole saws for metal and wood doors
  • Fits all interior and exterior doors
  • Self centering jig fits all common door widths
  • Adjustable for both 2-3/8" and 2-3/4" backsets
  • Includes bolt plate template and router bit
  • Hinge plate template included
  • Complete installation in 3 easy steps

Product Specifications

    • CARTON QTY6
    • INCLUDESMetal & wood doors
    • TYPEMetal & Wood Door Lock
    • BRANDIrwin®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:62