Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
L.S. STARRETT 40065 Redstripe HSS Power Hacksaw Blades

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

L.S. STARRETT 40065 Redstripe HSS Power Hacksaw Blades

Item #: WBB325282

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.75
Product Information
Customer Review
Product Q&A
RS1810-6 18" 10TPI REDST
  • Fully hardened molybdenum high speed steel
  • Ideal blades for long wear life and top performance in sawing a wide range of materials
  • Withstands heavier feed pressures better than other hacksaw blades
  • For sawing a wide range of materials, including stainless and other tough-to-cut alloy steels

Product Specifications

    • TPI10
    • MANUFACTURERS PART NUMBER40065
    • BRANDL.S. Starrett
    • DESCRIPTIONPower Hacksaw Blade
    • OVERALL LENGTH (OAL)18"
    • THICKNESS.062"
    • WIDTH1-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!