Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Blades-Saw (82)
Remove
Safe Flex Bi-Metal Unique Hand Hacksaw Blades, L.S. STARRETT 40330
Remove

      Items
Safe Flex Bi-Metal Unique Hand Hacksaw Blades, L.S. STARRETT 40330 Safe Flex Bi-Metal Unique Hand Hacksaw Blades, L.S. STARRETT 40330


Safe Flex Bi-Metal Unique Hand Hacksaw Blades, L.S. STARRETT 40330
Safe Flex Bi-Metal Unique Hand Hacksaw Blades, L.S. STARRETT 40330
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB324776
Price: $2.10 ea.
(Sold in pkg of 10, $21.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BS1218 HA/S 1/2X025X18TX1
  • A patented solid-state diffusion process produces the industry's most advanced bi-metal hand hacksaw
  • Blades cut faster and last longer
  • With 170% more high-speed steel weld area and a multi-edge tooth profile, blade fracture and breakage is greatly reduced
Product Specifications
HEIGHT 0.800"
LENGTH 12", 12.700"
BRAND L.S. Starrett
THICKNESS 0.0240"
WIDTH 1/2", 3.100"
CUTTING EDGE MATERIAL HSS
PACKAGE QUANTITY 50 per case
WEIGHT 4 lbs
MANUFACTURERS PART NUMBER 40330
APPLICABLE MATERIAL Most Metals
TEETH PER INCH 18
TYPE Hack Saw


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Abrasive Chop Saw Laser Guide

Abrasive Chop Saw Laser Guide

From $22.95
More Info
Add to Cart
Door Lock Installation Kit Bi-Metal

Door Lock Installation Kit Bi-Metal

From $23.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)