Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 20-800 Adjustable Angle Clamping Miter Box 22"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Stanley 20-800 Adjustable Angle Clamping Miter Box 22"

Item #: WBB983569

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.57 Save up to 50%
Clearance Price: $ 36.95
Product Information
Customer Review
Product Q&A
Stanley® 20-800, Adjustable Angle Clamping Miter Box 22"

  • Base made of cast zinc with holes for cam-shaped pins to twist in, which secures work for accurate cuts.
  • Base legs have holes for fastening to work bench.
  • Base has molded in measuring marks.
  • One touch angle adjustment for quick and easy angle change.
  • 11 preset angle stops.
  • Adjustable work stop for repetitive cuts.
  • Handle is made out of high-impact polypropylene and a textured rubber grip over mold to provide comfort and a slip-resistant grip.
  • Saw blade made of steel with induction-hardened teeth for long lasting sharpness.


  • Product Specifications

      • BLADE LENGTH (IN.)22
      • MANUFACTURERS PART NUMBER20-800
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!