Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Power Cutters (3)
Remove
Makita® 4114, 14" Angle Cutter
Remove

      Items
Makita® 4114, 14" Angle Cutter Makita® 4114, 14" Angle Cutter


Makita® 4114, 14" Angle Cutter
Makita® 4114, 14" Angle Cutter
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB247002
FREE Shipping within the contiguous US
Price: $662.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

14" Angle Cutter

  • Tool base can be removed for cutting closer to walls; guide wheels on the tool guard for smooth traveling
  • Built-in vacuum attachment port for efficient removal of dust and debris
  • Rubber shield helps keep debris away from operator and from entering the motor
  • Tool base adjusts allowing up to 5" cutting depth; best for cutting split face block when building retaining walls
  • Guide wheels on the tool guard ensure smooth traveling of tool over surface material when base is removed for cutting closer to walls
  • Positioning of the tool body can be adjusted (0°-80°) for operator comfort; operates independently of cutting depth for convenience and efficiency
  • Base has front and rear cutting guides for increased accuracy
  • Ball bearing construction and externally accessible brushes for greater serviceability and longer tool life
  • Lock-on button for continuous operation
  • Rubberized wraparound handle for increased control and comfort with reduced operator fatigue
Includes:
Socket wrench (782210-8), Model 4114X includes 14" Diamond Blade
Product Specifications
SPINDLE SPEED --
NO LOAD SPEED RPM --
CAPACITY - ALUMINUM --
SPINDLE THREAD --
MANUFACTURERS PART NUMBER 4114
BRAND Makita


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Makita® EK7301 14" Power Cutter - 73cc

Makita® EK7301 14" Power Cutter - 73cc

From $899.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)