Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15" Standard Coarse Cut Saw-9pt, M2 - Pkg Qty 6
See all 5 items in product family

15" Standard Coarse Cut Saw-9pt, M2 - Pkg Qty 6

Item #: WBB225800

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.66 Save up to 24%
$15.25 each

Sold in packages of 6

Price: $91.50
Product Information
Customer Review
Product Q&A
15" Standard Coarse Cut Saw-9pt, M2

Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course. Blade length is 15". Blade thickness is 1mm. Tooth count is9 pt. Carton quantity is 6.

Product Specifications

    • TYPE15" Standard Coarse Cut Saw
    • TOOTH COUNT9 pt.
    • HANDLE MATERIALHardwood Handle
    • BRANDIrwin®
    • BLADE LENGTH15 (381mm)
    • CARTON QTY6
    • BLADE THICKNESS1mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:21