Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Ono Chopper, 120MM

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Silky Ono Chopper, 120MM

Item #: WBB766313

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Silky Ono Chopper, 120MM

Looking for a campers best friend? While small and compact, this feisty chunk of Japanese craftsmanship wont let you down when it comes to clearing trails or cutting up small timber for that evening fire. From the moment you handle this fine tool, you will know it is destined for your next venture into the great outdoors. Resharpen the blade as needed. The ONO exudes quality and will be a part of your regular camping gear for a long time to come. Custom-fitted carrying case with a matching hole-hanger is standard equipment.

Product Specifications

    • WEIGHT LBS.3
    • HEIGHT MM38
    • HANDLE COLORBlack
    • HEIGHT INCHES1.4961
    • LENGTH MM330
    • WIDTH MM145
    • BRANDSilky
    • BLADE LENGTH INCHES4-3/4
    • TEETH PER INCH12
    • BLADE LENGTH MM120
    • LENGTH INCHES13.0
    • MANUFACTURERS PART NUMBER568-10
    • WIDTH INCHES5.7
    • CONSTRUCTIONJapanese Steel
    • TEETH PER 30 MM14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed