Circular Saws
Availability
Free Shipping
Special Price
Voltage
Phase
Brand
Type
Length
Height
Color
Price
DeWALT® FLEXVOLT® 60V MAX Worm Drive Style Saw Kit, 9.0Ah Battery, Li-Ion, 7-1/4", 5800RPM
Kit
Kit
RPM
5800 rpm
Size
7-1/4 in
Voltage
60 V
Voltage
18 V
Blade Diameter
7-1/4 in
Dewalt® Flexvolt 60V MAX Brushless 7-1/4" Cordless Circular Saw with Brake Kit, 2 Batteries
Kit
Kit
Voltage
60 V
Blade Diameter
7-1/4 in
Kit
Bare Tool
RPM
4800 rpm
Size
14 in
Voltage
18 V
Kit
Bare Tool
Size
6-1/2 in
Voltage
24 V
Number of Batteries Included
0
Kit
Bare Tool
Size
7-1/4 in
Voltage
24 V
Number of Batteries Included
0
Kit
Bare Tool
RPM
3700 rpm
Size
6-1/2 in
Voltage
18 V
Kit
Bare Tool
RPM
4300 rpm
Size
16-1/2 in
Number of Batteries Included
0
Kit
Bare Tool
RPM
3700 rpm
Size
6-1/2 in
Voltage
20VMAX* V
Kit
Kit
RPM
5250 rpm
Size
6-1/2 in
Voltage
20 V
Kit
Kit
RPM
4800 rpm
Size
14 in
Voltage
18 V
Makita® LXT® Cordless 7-1/4" Circular Saw, Tool Only, Lithium-Ion, Brushless, 18V, 6000RPM
Kit
Bare Tool
RPM
6000 rpm
Size
13-1/2 in
Voltage
18 V
Makita® LXT® Cordless 6-1/2" Circular Saw Kit, Lithium-Ion, Brushless, 2.0Ah, 18V, 5000RPM
Kit
Kit
RPM
5000 rpm
Size
10-5/8 in
Voltage
18 V
Makita® LXT® Cordless 7-1/4" Circular Saw Kit, Lithium-Ion, Brushless, 5.0Ah, 18V, 6000RPM
Kit
Kit
RPM
6000 rpm
Size
13-1/2 in
Voltage
18 V
Kit
Bare Tool
RPM
4500 rpm
Size
7-1/4 in
Number of Batteries Included
0
Dewalt® 20V MAX 7-1/4" Brushless Cordless Circular Saw with Flexvolt Advantage Bare Tool Only
Kit
Bare Tool
Voltage
20 V
Number of Batteries Included
0
Blade Diameter
7-1/4 in
Kit
Bare Tool
RPM
5800 rpm
Size
7-1/4 in
Number of Batteries Included
0
Makita® LXT® Cordless 6-1/2" Circular Saw, Tool Only, Lithium-Ion, Brushless, 18V, 5000RPM
Kit
Bare Tool
RPM
5000 rpm
Size
10-5/8 in
Voltage
18 V
Kit
Bare Tool
Size
7-1/4 in
Voltage
24 V
Number of Batteries Included
0
Dewalt® XR® Brushless Cordless Circular Saw Kit, 7-1/4" Blade Dia., 20V, 5200 RPM
Kit
Yes
RPM
5200 rpm
Size
7-1/4 in
Voltage
20 V
Kit
Yes
Size
6-1/2 in
Voltage
20 V
Blade Diameter
6-1/2 in
Dewalt® Flexvolt 60V MAX Brushless 7-1/4" Cordless Circular Saw with Brake Bare Tool Only
Kit
Bare Tool
Voltage
60 V
Number of Batteries Included
0
Blade Diameter
7-1/4 in
Kit
Kit
Size
7-1/4 in
Voltage
24 V
Number of Batteries Included
1
Kit
Kit
Size
7-1/4 in
Voltage
24 V
Number of Batteries Included
1
Kit
Kit
Voltage
20 V
Blade Diameter
4-1/2 in
RPM
3900 rpm
Voltage
18 V
Number of Batteries Included
0
Blade Diameter
5-3/8 - 5-7/8 in
DeWALT® 20V MAX Cordless Circular Saw, 7-1/4", 5500 RPM, Brushless, Rubber Over Mold Grip
Kit
Kit
RPM
5500 rpm
Size
7-1/4 in
Voltage
20 V
Size
4 - 5 in
Number of Batteries Included
0
Number of Batteries Included
0
Kit
Bare Tool
Voltage
20 V
Number of Batteries Included
0
Blade Diameter
4-1/2 in
Kit
Kit
Size
6-1/2 in
Voltage
24 V
Number of Batteries Included
1
Flex Rear Handle Circular Saw Stacked Lithium Kit, 7-1/4" Diameter, 24V, 6200 RPM
Kit
Kit
Size
7-1/4 in
Voltage
24 V
Number of Batteries Included
1
Kit
Kit
Voltage
20 V
Kit
Kit
Voltage
60 V
Blade Diameter
7-1/4 in
Kit
Bare Tool
RPM
5200 rpm
Size
7-1/4 in
Number of Batteries Included
0
Kit
Kit
RPM
5800 rpm
Size
7-1/4 in
Number of Batteries Included
0
Kit
Kit
Size
5-1/2 in
Voltage
20V MAX V
Number of Batteries Included
0
Kit
Bare Tool
RPM
4500 rpm
Size
7-1/4 in
Number of Batteries Included
0