Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2730-22 M18 FUEL™ 6-1/2" Circular Saw Kit

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Milwaukee® 2730-22 M18 FUEL™ 6-1/2" Circular Saw Kit

Item #: WBB1121451

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 2730-22 M18™ FUEL™ 6-1/2" Circular Saw Kit

The M18 FUEL™ 6-1/2" Circular Saw is the fastest saw in its class, offering up to 30% faster cutting, 2X more runtime and 3X longer tool life than competitive saws. The POWERSTATE™ Brushless Motor outpowers all other 18-Volt cordless circular saws and allows you to perform jobs that previously required a corded tool. The M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (not included) delivers up to 2X more runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw's REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion circular saw's guards and shoe are built of cast magnesium to provide a durable, lightweight base. The saw also features an integrated LED light and a rafter hook for convenient storage on the job. The saw includes a blade wrench and a blade.

Features:
  • POWERSTATE™ Brushless Motor: Outpowers all other 18-volt cordless circular saws and provides up to 3X longer tool life
  • REDLINK PLUS™ Intelligence: The most advanced electronic system on the market maximizes performance
  • REDLITHIUM™ XC 4.0 Battery Pack: Offers up to 4X more runtime, 20% more power and up to 2X more recharges than competitive batteries
Includes:
  • (1) M18 FUEL™ 6-1/2" Circular Saw (2730-20)
  • (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-1840)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Blade
  • (1) Blade Wrench
  • (1) Contractor Bag
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE INCHES6-1/2
    • # BATTERIES INCLUDED2
    • DEPTH OF CUT AT 90 DEGREES INCHES2-3/16
    • DEPTH OF CUT AT 45 DEGREES INCHES1-5/8
    • MAX SPEED5,000 RPM
    • VOLTS18
    • BEVEL CAPACITY0-50°
    • WEIGHT LBS6.5
    • BLADE DIAMETER INCHES6-1/2
    • VOLTAGE18V
    • RPM5000
    • MANUFACTURERS PART NUMBER2730-22
    • PACKAGE QUANTITY1
    • TYPEKit
    • LENGTH INCHES16
    • DESCRIPTIONM18™ FUEL™ Circular Saw
    • BRANDMilwaukee®
    • HEIGHT INCHES10.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!