Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DCK210S2 12V MAX Cordless Li-Ion Screwdriver / Impact Driver Combo Kit
See all 15 items in product family

DeWALT DCK210S2 12V MAX Cordless Li-Ion Screwdriver / Impact Driver Combo Kit

Item #: WBB435124

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 230.95
Product Information
Warranty
Customer Review
Product Q&A
12V MAX Cordless Li-Ion Screwdriver / Impact Driver Combo Kit

Product Features:
  • DCF610 12V MAX* screwdriver features 1/4" one hand loading hex chuck
  • DCF815 12V MAX* 1/4" impact driver features 3 LED lights to provide visibility without shadows
Manufacturers Warranty:
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee
DCK210S2 Includes:
  • DCF610 1/4" screwdriver
  • DCF815 1/4" impact driver
  • (2) 12V MAX* Li-Ion batteries
  • fast charger
  • (2) bit tips
  • (2) belt hooks
  • contractor bag
Documents
SDS

Documents are in PDF format

Product Specifications

    • INCLUDESScrewdriver, Impact Driver, (2) Batteries, Charger, Accessories, Bag
    • NUMBER OF TOOLS IN KIT2
    • VOLTAGE12V
    • MANUFACTURERS PART NUMBERDCK210S2
    • BRANDDeWALT®
    • PACKAGE QUANTITY2
    • DESCRIPTION2-Tool Combo Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!