Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Combo Kits (74)
Remove
Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit
Remove

      Items
Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit


Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit
Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242838
Price: $439.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit 34 Pc. Fastener Drive Set-Fastener Drive Tool Set Carpenter's Gloves-L    
 
select
select
 

Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit

34 Pc. Fastener Drive Set-Fastener Drive Tool Set

Carpenter's Gloves-L

 
Total for 3 items is $520.85

Product Information
Product Q&A
Write A Review

Heavy-Duty 18V Compact Cordless 4-Tool Combo Kit

  • DC720 18V 1/2" compact drill/driver delivers 410 unit watts out of maximum power
  • DW936 18V trim saw with 5-3/8" 16-tooth carbide blade and rip fence can cut a "2x4" in a single pass
  • DW938 18V cordless reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DW908 18V pivoting head flashlight which allows light to be projected in any direction
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
Product Specifications
BRAND DeWalt
MANUFACTURERS PART NUMBER DC4CKITA
NUMBER OF TOOLS IN KIT 4
SHIPPING WEIGHT LBS 27.1
VOLTAGE 18V


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


M12™ Cordless 2 Tool Combo Kit 2490-22

M12™ Cordless 2 Tool Combo Kit 2490-22

FREE Shipping
From $199.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)