Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 35 items in product family

18V Compact Li-Ion Hammerdrill/Impact Combo Kit

Item #: WBB242709

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $560.00 Save: up to 37%
Price: $351.95

Frequently Purchased Together

Add to list
Product Information
Product Q&A
18V Compact Li-Ion Hammerdrill/Impact Combo Kit

  • DCD775 18V 1/2" compact hammerdrill delivers 350 unit watts out of maximum power
  • DCF826 18V Impact Driver delivers 1,330 in-lbs of torque and 0-2,400 rpms offering power and speed to perform a wide range of fastening applications at faster speeds
  • Compact li-ion batteries (DC9181) charge in 30 minutes and are compatible with the existing system of DEWALT 18V power tools produced since 1996
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty

Product Specifications

  • BRANDDeWalt®
  • MANUFACTURERS PART NUMBERDCK266L
  • NUMBER OF TOOLS IN KIT2
  • SHIPPING WEIGHT LBS12.75
  • VOLTAGE18V
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.