Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,189 Items)
Sub Category
Saws-Combo Kits (73)
Remove
XRP™ 18V Cordless 4-Tool Combo Kit, w/ Reciprocating Saw
Remove

      Items
XRP™ 18V Cordless 4-Tool Combo Kit, w/ Reciprocating Saw XRP™ 18V Cordless 4-Tool Combo Kit, w/ Reciprocating Saw


XRP™ 18V Cordless 4-Tool Combo Kit, w/ Reciprocating Saw
XRP™ 18V Cordless 4-Tool Combo Kit, w/ Reciprocating Saw
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242739
Price: $499.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
XRP™ 18V Cordless 4-Tool Combo Kit, w/ Reciprocating Saw Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK 34 Pc. Fastener Drive Set-Fastener Drive Tool Set Carpenter's Gloves-L
 
select
select
select

XRP™ 18V Cordless 4-Tool Combo Kit, w/ Reciprocating Saw

Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK

34 Pc. Fastener Drive Set-Fastener Drive Tool Set

Carpenter's Gloves-L

Total for 4 items is $615.80

Product Information
Product Q&A
Write A Review

XRP™ 18V Cordless 4-Tool Combo Kit

  • DCD950 XRP™ 18V cordless hammerdrill with patented 3-speed all-metal transmission and 1/2" self-tightening chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention
  • DC825 18V Impact Driver delivers 1,330 in-lbs of torque and 0-2,400 rpms offering power and speed to perform a wide range of fastening applications at faster speeds
  • DC385 18V reciprocating saw with 4-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DW919 18V flexible floodlight provides hands-free use
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
Product Specifications
BRAND DeWalt
MANUFACTURERS PART NUMBER DCK455X
NUMBER OF TOOLS IN KIT 4
SHIPPING WEIGHT LBS 24
VOLTAGE 18V


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


M12™ Cordless 2 Tool Combo Kit 2490-22

M12™ Cordless 2 Tool Combo Kit 2490-22

FREE Shipping
From $199.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)