Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DCK655X XRP™ 18V Cordless 6-Tool Combo Kit
See all 12 items in product family

DeWALT® DCK655X XRP™ 18V Cordless 6-Tool Combo Kit

Item #: WBB242792

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,197.04 Save up to 40%
Price: $719.00
Product Information
Warranty
Customer Review
Product Q&A
XRP™ 18V Cordless 6-Tool Combo Kit

  • DCD950 XRP™ 18V cordless hammerdrill with patented 3-speed all-metal transmission and 1/2" self-tightening chuck delivers 450 units watts out of maximum performance, faster application speed, and superior bit retention
  • DC390 XRP™ 18V circular saw with 6-1/2" carbide blade can cut 2x4's at a 45° angle in a single pass
  • DC385 XRP™ 18V cordless reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DC825 18V impact driver with 1,330 in-lbs of maximum torque
  • DC411 18V cut-off tool with 6,500 rpm provides high power for cutting and grinding applications
  • DW919 18V flexible floodlight provides hands-free use
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty

Product Specifications

    • NUMBER OF TOOLS IN KIT6
    • SHIPPING WEIGHT LBS42
    • VOLTAGE18V
    • MANUFACTURERS PART NUMBERDCK655X
    • BRANDDeWalt®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:21