Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DCX6401 36V Cordless Li-Ion Hammerdrill/Circ/Recip/Floodlight Combo Kit
See all 20 items in product family

DeWALT® DCX6401 36V Cordless Li-Ion Hammerdrill/Circ/Recip/Floodlight Combo Kit

Item #: WBB242871

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,493.72 Save: up to 38%
Price: $923.00
Product Information
Product Q&A
36V Cordless Li-Ion Hammerdrill/Circ/Recip/Floodlight Combo Kit

  • DC900 36V 1/2" hammerdrill/drill/driver with 1/2" self-tightening chuck and patented 3-speed all-metal transmission
  • DC300 36V circular saw with 7-1/4" carbide tipped blade and rip fence for increased cutting capacity at 45° and 90°
  • DC305 36V cordless reciprocating saw with 4-position keyless blade clamp allows for flush cutting and increased versatility
  • DC509 36V flexible floodlight provides hands-free use
  • DEWALT® exclusive lithium ion cells offer long battery life & durability: 2,000 recharges
Manufacturers Warranty
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee

Product Specifications

  • MANUFACTURERS PART NUMBERDCX6401
  • VOLTAGE36V
  • SHIPPING WEIGHT LBS36.1
  • BRANDDeWalt®
  • NUMBER OF TOOLS IN KIT4

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.