Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,185 Items)
Sub Category
Saws-Combo Kits (73)
Remove
M12™ Cordless 2 Tool Combo Kit 2490-22
Remove

      Items
M12™ Cordless 2 Tool Combo Kit 2490-22 M12™ Cordless 2 Tool Combo Kit 2490-22


M12™ Cordless 2 Tool Combo Kit 2490-22
Cordless 2 Tool Combo Kit 2490-22 Cordless 2 Tool Combo Kit 2490-22 M12¿ Cordless 2 Tool Combo Kit 2490-22 M12¿ Cordless 2 Tool Combo Kit 2490-22
see additional photos
Email This Page Printer Friendly Version
M12™ Cordless 2 Tool Combo Kit 2490-22
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB243358
FREE Shipping within the contiguous US
List Price $461.50    Save 57%
Price: $199.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
M12™ Cordless 2 Tool Combo Kit 2490-22 34 Pc. Fastener Drive Set-Fastener Drive Tool Set Metal Cutting Reciprocating Blade with WeldTec-6" 14TPI 50-Pk Bulk    
 
select
select
 

M12™ Cordless 2 Tool Combo Kit 2490-22

34 Pc. Fastener Drive Set-Fastener Drive Tool Set

Metal Cutting Reciprocating Blade with WeldTec-6" 14TPI 50-Pk Bulk

 
Total for 3 items is $325.90

Product Information
Photo Gallery
Product Q&A
Write A Review

M12™ Cordless 2 Tool Combo Kit 2490-22

The 2490-22 M12™ cordless 2-tool combo kit includes the Screwdriver (2401-20) and the Hackzall™ Recip Saw (2420-20). The innovative M12™ cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by LITHIUM-ION, the M12™ cordless system offers unmatched power, speed, and tool belt portability.
  • M12™ ¼" Hex Screwdriver delivers 150 in-lbs of torque with a 15 position clutch and 0-500 RPM for fast driving
  • M12™ Hackzall™ Reciprocating Saw delivers 0-3000 SPM at only 2.6lbs and 11" for quick cutting in tight spaces
Includes:
Screwdriver (2401-20) , Hackzall™ Recip Saw (2420-20) , (2) 12V LITHIUM-ION Battery Packs , 30-Minute Charger , (2) Hackzall™ Blades , Contractor Bag

Product Specifications
MANUFACTURERS PART NUMBER 2490-22
POWER SOURCE M12 Lithium-Ion Battery
BRAND Milwaukee
SHIPPING WEIGHT LBS 4.2
VOLTAGE 12V
NO OF BATTERIES INCLUDED 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Milwaukee® 49-56-7010, 3/8" Small Arbor

Milwaukee® 49-56-7010, 3/8" Small Arbor

FREE Shipping
From $5.30
select
Qty: Add to Cart
Milwaukee® 49-56-0043, 1" Ice Hardened™ Hole Saw

Milwaukee® 49-56-0043, 1" Ice Hardened™ Hole Saw

FREE Shipping
From $4.58
select
Qty: Add to Cart
Milwaukee® 48-00-5713, 9" 10 TPI The Torch™ Sawzall® Blade (5 Pk)

Milwaukee® 48-00-5713, 9" 10 TPI The Torch™ Sawzall® Blade (5 Pk)

FREE Shipping
From $14.50
select
Qty: Add to Cart
Milwaukee® 48-00-5787, 9" 14 TPI The Torch™ Sawzall® Blade (5 Pk)

Milwaukee® 48-00-5787, 9" 14 TPI The Torch™ Sawzall® Blade (5 Pk)

FREE Shipping
From $14.50
select
Qty: Add to Cart
Milwaukee® 48-00-5794, 12" 14 TPI The Torch™ Sawzall® Blade (5 Pk)

Milwaukee® 48-00-5794, 12" 14 TPI The Torch™ Sawzall® Blade (5 Pk)

From $19.25
select
Qty: Add to Cart
Milwaukee® 48-00-5784, 6" 18 TPI The Torch™ Sawzall® Blade (5 Pk)

Milwaukee® 48-00-5784, 6" 18 TPI The Torch™ Sawzall® Blade (5 Pk)

FREE Shipping
From $11.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)