Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Combo Kits (74)
Remove
Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK
Remove

      Items
Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK


Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK
Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB222915

UPS DIM Weight
List Price $44.25    Save 21%
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK

Made of bi-metal construction for long lasting durability. Strong, long-lasting teeth are precision set for quick and smooth cuts. Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals. Use with materials 1/8" - 1/2" (3.2 - 13 mm) thick. Blade thickness is .035. Length is 6". TPI is 18. Package quantity is 25.

Product Specifications
MANUFACTURERS PART NUMBER 372618B
PACK QTY 25
BLADE THICKNESS .035
TPI 18
LENGTH 6
TYPE Metal
PACKAGE QUANTITY 25
MATERIAL WeldTec Bi-Metal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


M12™ Cordless 2 Tool Combo Kit 2490-22

M12™ Cordless 2 Tool Combo Kit 2490-22

FREE Shipping
From $199.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)