Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urrea Bimetalic Blades, HB1224B, 12" X 24 TPI, For Wood or Metal

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Urrea Bimetalic Blades, HB1224B, 12" X 24 TPI, For Wood or Metal

Item #: WBB992843

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.68 Save up to 31%
Price: $1.86
Product Information
Customer Review
Product Q&A
Urrea Bimetalic Blades, HB1224B, 12" X 24 TPI, For Wood or Metal

Manufactured with 8% cobalt. Bimetal blade for wood or metal. Flexible composition prevents breakage during use.

Product Specifications

    • BLADE MATERIALBi-Metal
    • BRANDUrrea
    • BLADE LENGTH INCHES12
    • BLADE WIDTH INCHES1/2
    • CERTIFICATIONSNMX-0-083-1990
    • TPI24
    • MANUFACTURERS PART NUMBERHB1224B
    • OVERALL LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:21