Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urrea Fixed Hacksaw Frame, 354F, 16" Long, Holds 12" Blades

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Urrea Fixed Hacksaw Frame, 354F, 16" Long, Holds 12" Blades

Item #: WBB992841

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.90 Save up to 42%
Price: $ 12.75
Product Information
Customer Review
Product Q&A
Urrea Fixed Hacksaw Frame, 354F, 16" Long, Holds 12" Blades

Fixed linear tension hacksaw. Made of solid steel. The increased weight facilitates cuts and is less tiring. Butterfly screws to adjust the blade. Blade length: 12" (304.8 mm).

Product Specifications

    • BLADE LENGTH12"
    • OVERALL LENGTH16"
    • HANDLE STYLED-Handle
    • CERTIFICATIONSNMX-0-130-1985
    • STYLEFixed Linear Tension
    • BLADE SIZE INCHES12
    • MANUFACTURERS PART NUMBER354F
    • TYPEFixed
    • BRANDUrrea

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!