Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Replacement Blade For Gomtaro Pro-Sentei, 240MM
See all 26 items in product family

Silky Replacement Blade For Gomtaro Pro-Sentei, 240MM

Item #: WBB766364

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Silky Replacement Blade For Gomtaro Pro-Sentei, 240MM

Replacement blade only for 108-24 Silky Gomtaro Pro-Sentei 240mm pruning saw

Product Specifications

    • WEIGHT LBS.1.22
    • HEIGHT MM1
    • WIDTH MM80
    • LENGTH MM400
    • BLADE LENGTH MM240
    • MANUFACTURERS PART NUMBER109-24
    • BLADE LENGTH INCHES9-1/2
    • WIDTH INCHES3.1
    • CONSTRUCTIONJapanese Steel
    • HEIGHT INCHES0.0394
    • FOR USE WITHGomtaro Pro-Sentei
    • BRANDSilky
    • LENGTH INCHES15.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!