Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Replacement Blade For Hibiki Ryoba Saw, 210MM
See all 26 items in product family

Silky Replacement Blade For Hibiki Ryoba Saw, 210MM

Item #: WBB766343

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Silky Replacement Blade For Hibiki Ryoba Saw, 210MM

Replacement Blade for Silky's HIBIKI 210mm Extra Fine tooth saw.

Product Specifications

    • CONSTRUCTIONJapanese Steel
    • WIDTH MM90
    • HEIGHT MM2
    • WEIGHT LBS.0.3
    • BLADE LENGTH INCHES8-1/4
    • BLADE LENGTH MM210
    • LENGTH MM320
    • HEIGHT INCHES0.0787
    • BRANDSilky
    • LENGTH INCHES12.6
    • WIDTH INCHES3.5
    • MANUFACTURERS PART NUMBER397-21
    • FOR USE WITHHibiki Ryoba Saw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed