Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Sugoi Hand Saw, 420MM, Extra Large Teeth

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Silky Sugoi Hand Saw, 420MM, Extra Large Teeth

Item #: WBB766311

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Silky Sugoi Hand Saw, 420MM, Extra Large Teeth

Best-selling, state-of-the-art, professional hand saw with razor sharp blade and ultra-fast cutting mono-constructed 16-1/2-inch curved blade. Curved blade provides greater cutting speed with less effort. Large and comfortable sure-grip handle gives strength and flexibility to the full length of the saw. The super aggressive tooth pattern is ideal for pruning large limbs. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provide extremely fast, clean and smooth cutting action. Features hard, chrome-plated, taper-ground curved blade with non-set tooth design. Taper-ground profile reduces drag and directs more usable energy to the cutting edge. The hard chrome-plated blade has 5.5 teeth per inch, resists rust and effects of tree resin, and wipes clean easily. Superbly designed molded-rubber hand grip encases the blade extension to absorb vibration while cutting. Great combination of high performance blade with a comfortable sure-grip handle that really sticks in your hands. Exceptional design, strength, balance and superior finish quality. Comes with the custom, high-visibility, yellow plastic scabbard that can be attached to the belt or lower leg. Ideal for pruning large limbs on the ground or at height. Made in Japan.

SUGOI is available in two blade lengths: 14-1/5-inch (360 mm) and 16-1/2-inch (420 mm).

Technical Features

  • 16-1/2-inch (420 mm) blade length
  • 5.5 teeth per inch (6.5 teeth per 30 mm) teeth configuration
  • 0.85 pounds (380 grams) operating weight; 1.6 pounds (720 grams) weight with sheath
  • Custom high-visibility yellow plastic sheath with belt clip is included
  • Product applications include pruning & trimming, lawn & garden
  • Limited lifetime warranty against defects in material and workmanship

Product Specifications

    • WEIGHT LBS.2.8
    • HEIGHT MM45
    • HANDLE COLORBlack/Yellow
    • HEIGHT INCHES1.7717
    • LENGTH MM590
    • WIDTH MM160
    • BRANDSilky
    • BLADE LENGTH INCHES16-1/2
    • TEETH PER INCH5.5
    • SHEATH CONSTRUCTIONPlastic
    • BLADE LENGTH MM420
    • LENGTH INCHES23.2
    • MANUFACTURERS PART NUMBER390-42
    • TOOTH TYPEExtra Large
    • WIDTH INCHES6.3
    • CONSTRUCTIONJapanese Steel
    • TEETH PER 30 MM6.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed