

 |
Browse Saws & Blades (2,189 Items) |
|
 |
Silky Tsurugi Hand Saw, 300MM, Medium Teeth |
| |
|
 |
|
 |
|
 |
|
|
|
Silky Tsurugi Hand Saw, 300MM, Medium Teeth
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB766259
|
|
|
|
Price: $77.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Silky Tsurugi Hand Saw, 300MM, Medium Teeth
Meaning long swordin English, the TSURUGI is a unique tree saw that utilizes advanced materials and blade grinding techniques to deliver a durable, super slender spine of teeth,designed to cut hard-to-soft wood, even in tight quarters. In the prototype stage of development, professionals were amazed by the cutting power and surgical precision that this sleek new blade affords.
Thanks to Silkys creative team, the TSURUGI comes to market as perhaps the lightest weight, best balanced big sawever produced, having no handle screws, nuts or extraneous hardware to keep it together. The comfortable, 2-part rubber grip is held together by an ingenious integration with the blade tang. And as if the saw alone werent enough, each Silky TSURUGI handsaw comes in a unique aluminum scabbard that can be attached to the belt or leg depending on the users preference and has eight rollers protecting the entryway.
Technical Features
- 11.81-inch (300mm) blade length
- 8.5 teeth per inch (10 teeth per 30 mm) teeth configuration
- 0.53 pounds (240 grams) operating weight; 1.01 pounds (460 grams) weight with sheath
- Custom plastic sheath with belt clip is included
- Product applications include pruning & trimming, lawn & garden
- Limited lifetime warranty against defects in material and workmanship
|
| Product Specifications |
| CONSTRUCTION |
Japanese Steel |
| SHEATH CONSTRUCTION |
Plastic |
| BRAND |
Silky |
| LENGTH INCHES |
21.6 |
| WIDTH INCHES |
5.0 |
| HANDLE COLOR |
Yellow |
| MANUFACTURERS PART NUMBER |
452-30 |
| TEETH PER INCH |
6.8 |
| LENGTH MM |
548 |
| WIDTH MM |
128 |
| HEIGHT MM |
42 |
| WEIGHT LBS. |
2.01 |
| TOOTH TYPE |
Medium |
| BLADE LENGTH INCHES |
11-13/16 |
| BLADE LENGTH MM |
300 |
| TEETH PER 30 MM |
8 |
| HEIGHT INCHES |
1.6535 |
|
|
|
|
 |
|
|