Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-56-7250 3/8" Large Quick Change Arbor
See all 49 items in product family

Milwaukee® 49-56-7250 3/8" Large Quick Change Arbor

Item #: WBB379888

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.80 Save up to 48%
Price: $ 14.00
Product Information
Customer Review
Product Q&A
3/8" Large Quick Change Arbor, 49-56-7250

Milwaukee®hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-7250 features a hex shank which can be used with any 3/8 in. extension. The 49-56-7250 also features a drive plate with an enlarged grip area for easier operation.

    Features:
  • Tool-free operation
  • Universal, quick change with all brands of hole saws
  • No adapters required
  • Durable hardened steel construction
  • Fits all hole saws 1-1/4 in. and larger
  • Fits all drill chucks 3/8 in. and larger
Includes: (1) Large Quick Change Arbor, 3/8 in.

Product Specifications

    • WIDTH INCHES8.00
    • SHANK SIZE3/8"
    • DESCRIPTION3/8" Large Quick Change Arbor
    • BRANDMilwaukee®
    • HEIGHT1.50
    • TYPEHole Saw
    • MANUFACTURERS PART NUMBER49-56-7250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!