Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-56-8000 1/4" x 4" High Speed Steel Pilot Bit
See all 20 items in product family

Milwaukee® 49-56-8000 1/4" x 4" High Speed Steel Pilot Bit

Item #: WBB379889

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.29
Product Information
Customer Review
Product Q&A
1/4" x 4" High Speed Steel Pilot Bit, 49-56-8000

Milwaukee®Thunderbolt®pilot bits are designed for extreme durability and long life. The Thunderbolt®web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135ยบ split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

    Features:
  • Thunderbolt®tapered web for added durability
  • 135° split point provides accurate hole placement
  • 3-flat shank won't slip in arbor or chuck
  • Parabolic flute clears chips faster
Includes: (1) 1/4" x 4" High Speed Steel Pilot Bit

Product Specifications

    • HEIGHT5.60
    • BRANDMilwaukee®
    • WIDTH INCHES0.90
    • MANUFACTURERS PART NUMBER49-56-8000
    • DIAMETER INCHES1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!