Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bi-Metal Hole Saws-6" Hole

Bi-Metal Hole Saws-6" Hole

Item #: WBB225932

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.24 Save up to 27%
Price: $48.95
Product Information
Customer Review
Product Q&A

Bi-Metal Hole Saws
  • Variable depth gullets provide more efficient chip clearance
  • 4/6 Variable pitch teeth for reduced noise and improved performance
  • Electron beam weld for stronger, longer lasting teeth
  • Bi-metal construction for toughness and long life

Product Specifications

    • CARTON QTY1
    • RECOMMENDED RPM (IN STEEL)55
    • PIPE TAP--
    • PIPE ENTRANCE--
    • DIAMETER6
    • PACKAGE TYPEBoxed
    • BRANDIrwin®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How Deep is this hole saw? I need it to be at least 2" deep.

Question Asked By: Anonymous , March 07, 2013

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:26