Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 49-56-0158 2-5/8" Hole Dozer™ Hole Saw, 49-56-5158
See all 49 items in product family

Milwaukee® 49-56-0158 2-5/8" Hole Dozer™ Hole Saw, 49-56-5158

Item #: WBB379910

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.80 Save up to 35%
Price: $ 9.60
Product Information
Customer Review
Product Q&A
2-5/8" Ice Hardened™ Hole Saw, 49-56-5158

Milwaukee®Ice Hardened™products utilize a proprietary cryogenic hardening process that improves upon traditional heat treat processes. Unlike surface coatings that wear away, cryogenics harden to the core by minimizing soft metal (austenite) and creating more hard metal (martensite). The result is a product that is more consistently hard throughout, resulting in life up to 50% longer than the competition.

    Features:
  • Ice Hardened™cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Includes: (1) 2-5/8" Ice Hardened™ Hole Saw, 49-56-5158

Product Specifications

    • RPM MILD STEEL130
    • GIFT ITEMYes
    • RPM CAST IRON85
    • RPM ALUMINUM195
    • MANUFACTURERS PART NUMBER49-56-0158
    • DESCRIPTION2-5/8" Ice Hardened™ Hole Saw
    • DIAMETER INCHES2-5/8"
    • WIDTH INCHES3.80
    • RPM S/S65
    • HEIGHT2.60
    • TYPEHole Saw
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!