Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Hole Saws (562)
Remove
RIDGID® Model No. M152 Variable Pitch Hole Saw, 6"
Remove

      Items
RIDGID® Model No. M152 Variable Pitch Hole Saw, 6" RIDGID® Model No. M152 Variable Pitch Hole Saw, 6"


RIDGID® Model No. M152 Variable Pitch Hole Saw, 6"
RIDGID® Model No. M152 Variable Pitch Hole Saw, 6"
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB839799
FREE Shipping within the contiguous US
List Price $120.85    Save 5%
Price: $114.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

RIDGID® Model No. M152 Variable Pitch Hole Saw, 6"

Outperform and outlast traditional standard pitch models. Bi-metal construction with teeth made from specially hardened type M3 high speed steel. The varying teeth height and gullet sizes result in much faster cutting and longer life. For wood; mild, tool and stainless steels; cast iron; brass and aluminum. 51 sizes from 9/16" (14mm) to 6" (152mm). Features Depth of cut: 1 1/8" (28 mm). Use RIDGID Thread Cutting Oil on all metal except cast iron.

Product Specifications
BRAND RIDGID®
SERIES M152
DIAMETER INCHES 6
MANUFACTURERS PART NUMBER 53000
PACKAGE QUANTITY 1
DESCRIPTION Variable Pitch Hole Saw


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bi-Metal Hole Saws Sets-Electricians 9 Pc. Hole Saw Kit

Bi-Metal Hole Saws Sets-Electricians 9 Pc. Hole Saw Kit

From $57.95
More Info
Add to Cart
Bi-Metal Hole Saws-9/16" Hole

Bi-Metal Hole Saws-9/16" Hole

From $6.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)