Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DC330B 18V Cordless Jig Saw with Keyless Blade Change (Tool Only)
See all 16 items in product family

DeWALT® DC330B 18V Cordless Jig Saw with Keyless Blade Change (Tool Only)

Item #: WBB242749

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $140.95
Product Information
Warranty
Customer Review
Product Q&A
18V Cordless Jig Saw with Keyless Blade Change (Tool Only)

  • All-metal lever-action keyless blade change allows for quick and easy blade changes
  • All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
  • 4-position orbital action provides control of cut quality and speed
  • Adjustable dust blower keeps line of cut clear of chips
  • Variable speed 0-3,000 spm for versatility in a multitude of materials and applications
  • Anti-slip comfort grip for increased comfort and control
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty

Product Specifications

    • # BATTERIES INCLUDED0
    • STROKES / MIN0-3000
    • STROKE LENGTH INCHES1
    • VOLTAGE18
    • TYPEBare Tool
    • KEYLESS BLADE CLAMPYes
    • BRANDDeWalt
    • WEIGHT LBS5.1
    • SHIPPING WEIGHT LBS5.75
    • BLOWERYes
    • MANUFACTURERS PART NUMBERDC330B

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Convenient

Your review: Makes the job easy!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!