Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® 1651B, 36V Reciprocating Saw, Tool Only
See all 31 items in product family

BOSCH® 1651B, 36V Reciprocating Saw, Tool Only

Item #: WBB885701

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $254.95
Product Information
Customer Review
Product Q&A
BOSCH 1651B, 36V Reciprocating Saw, Tool Only

Features/Benefits
  • Rafter hook Only saw in its class with hook, for easy placement after cut
  • 2 speeds 0-2,400, 0-3,000 SPM
  • Soft-grip handle Provides increased comfort and control
  • Lock Jaw Able to engage and withdraw blade and single hand
  • Toe Open toe for better line of sight
  • Motor Up to 3,000 SPM - for cutting wood, metal or plastic


Product Specifications

    • STROKE LENGTH INCHES1-1/8
    • BLADE SPEED (SPM)0 - 2,400 / 0 - 3,000
    • # BATTERIES INCLUDED0
    • LENGTH INCHES19.5
    • AMPS2 Ah
    • MANUFACTURERS PART NUMBER1651B
    • DESCRIPTION36V Reciprocating Saw Bare Tool
    • TYPEBare Tool
    • BATTERY TYPENot Included
    • BRANDBosch
    • VOLTAGE36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:44