Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Reciprocating (35)
Remove
Bosch CRS180K, 18V Litheon Recip Saw
Remove

      Items
Bosch CRS180K, 18V Litheon Recip Saw Bosch CRS180K, 18V Litheon Recip Saw


Bosch CRS180K, 18V Litheon Recip Saw
Bosch CRS180K, 18V Litheon Recip Saw
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248587
FREE Shipping within the contiguous US
Price: $308.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Bosch CRS180K, 18V Litheon Recip Saw Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK        
 
select
   

Bosch CRS180K, 18V Litheon Recip Saw

Metal Cutting Reciprocating Blade with WeldTec-6" 18TPI-25 PK

   
Total for 2 items is $343.90

Product Information
Product Q&A
Write A Review

  • 2 Speed ranges; 0-2,400 / 0-2,700 SPM
  • Compact and Lightweight
  • Exclusive Lockjaw™ Blade Holder - Fast one-handed blade changes
  • 2-Speed Selector - Match speed to the application
  • 1-1/8" Stroke - Remove more material per stroke
  • Variable Speed Trigger - Ease into the cut with any kickback

Includes: (1) 18V Lithium-Ion FatPack Battery (BAT618), (1) 30-minute Litheon™ Battery Charger - BC630, (2) 6" Bi-Metal Blades

Product Specifications
TYPE Kit
MANUFACTURERS PART NUMBER CRS180K
BLADE SPEED (SPM) 0 - 2,400 / 0 - 2,700
STROKE LENGTH INCHES 1-1/8
VOLTAGE 18V
BRAND Bosch


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2420-21, HACKZALL® M12™ Cordless Recip Saw

Milwaukee® 2420-21, HACKZALL® M12™ Cordless Recip Saw

FREE Shipping
From $129.00
More Info
Add to Cart
Milwaukee 12A Sawzall 1 1/8" Stroke W/Case

Milwaukee 12A Sawzall 1 1/8" Stroke W/Case

From $119.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)