Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Milwaukee® 2620-20, M18™ SAWZALL® Reciprocating Saw

Item #: WBB1403078

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $131.95
Product Information
Photo/Video Gallery
Product Q&A
Milwaukee® 2620-20, M18™ SAWZALL® Reciprocating Saw

Truly an over achiever, this cordless LITHIUM-ION SAWZALL® powered by an M18™ XC High Capacity RED LITHIUM™ battery offers up to 75 more cuts per charge and is designed to cut up to 30% faster with less vibration. The 2620 features a patented gear-protecting clutch, which absorbs impact and extends the life of the tool. The QUIK-LOK™ blade clamp provides quick and efficient blade changes while the variable speed trigger optimizes speed for different applications. Weighing only 6.4 lbs., the saw is designed for maximum power, operator comfort and convenience.

Features:
  • Patented Gear-Protecting Clutch extends the life of the tool
  • Lever Action QUIK-LOK™ Blade Clamp
  • Battery fuel gauge displays remaining run-time
  • Variable Speed Trigger

Product Specifications

  • LENGTH17 ¾"
  • BRANDMilwaukee
  • INCLUDES(1) M18™ SAWZALL® Recip Saw (2620-20)
  • TYPETool Only
  • PACKAGE QUANTITY1
  • STROKE LENGTH3/4"
  • BLADE SPEED (SPM)0 - 3,200
  • VOLTAGE18V
  • KEYLESS BLADE CLAMPYes
  • CHARGE TIME1 hour
  • TOOL WARRANTY5 Years
  • MANUFACTURERS PART NUMBER2620-20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.