Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2625-21CT M18™ HACKZALL® Reciprocating Saw Kit

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Milwaukee® 2625-21CT M18™ HACKZALL® Reciprocating Saw Kit

Item #: WBB1403069

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $332.00 Save up to 41%
Price: $ 194.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 2625-21CT, M18™ HACKZALL® Reciprocating Saw Kit

The HACKZALL®M18™ Cordless LITHIUM-ION One- Handed Recip Saw (2625-20) features a Patent Pending Dual Gear Anti-Vibration System for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4" stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy.The 2625-21CT also features a QUIK-LOK® blade clamp which offers fast and easy blade changes.

Features:
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier QUIK-LOK® Blade Clamp offers fast, easy tool free blade changes for SAWZALL® Blades & HACKZALL® Blades
  • Built-In LED light illuminates the work surface while cutting
  • Compatibile with M18™ XC High Capacity RED LITHIUM™ Batteries and M18™ Compact RED LITHIUM™ Batteries
Documents
SDS

Documents are in PDF format

Product Specifications

    • BLADE SPEED (SPM)0 - 3,200
    • STROKE LENGTH INCHES3/4
    • VOLTAGE18
    • KEYLESS BLADE CLAMPYes
    • BRANDMilwaukee®
    • MANUFACTURERS PART NUMBER2625-21CT
    • CHARGERM18™ and M12™ Multi-Voltage Charger
    • TOOL WARRANTY5 Years
    • BATTERYM18™ REDLITHIUM™
    • # BATTERIES INCLUDED1
    • CHARGE TIME1 hour
    • TYPEKit
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!