Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 6519-22, 11 Amp SAWZALL® Plus Reciprocating Saw

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Milwaukee® 6519-22, 11 Amp SAWZALL® Plus Reciprocating Saw

Item #: WBB0243339

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.00 Save: up to 29%
Price: $192.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Milwaukee® 6519-22, 11 Amp SAWZALL® Plus Reciprocating Saw

Built to perform, the 11 amp Milwaukee Sawzall Plus® Reciprocating Saw delivers more power than previous models rated at 8.5 amps. This Sawzall features a QUIK-LOK™ blade clamp for fast, easy blade replacements. A full 1-1/8 in. blade stroke and variable speed up to 2800 strokes per minute provide efficient cutting of any sawable material. A heavy-duty steel wobble plate mechanism and ball and roller bearings provide the durability that you have come to expect from Milwaukee Sawzalls. A gear protecting clutch extends the life and guards against damage to the mechanism due to sudden jars from pinched blades. An externally accessible brush cap and a keyless adjustable pivot shoe provide the convenience that you have come to expect from Milwaukee. All wrapped up in an impact resistant carrying case that will not rust.

Features:
  • Powerful 11 amp Milwaukee-built motor
  • Variable speed trigger: 0-2800 strokes per min.
  • Gear protection system
  • Heavy duty steel QUIK-LOK™ blade clamp system for easy blade changes
  • Keyless adjustable shoe
  • Double bearing wobble plate mechanism
  • Rubber boot for superior gripping
  • Double insulated
  • Uses standard 1/2 in. shank Sawzall® Blades - blades may be clamped upside down for special cutting needs
  • Impact resistant carrying case

Product Specifications

    • LENGTH17 3-4"
    • STROKE LENGTH1-1/8"
    • LENGTH INCHES17-3/4
    • INCLUDES(1) 11 Amp Sawzall® Plus Recip Saw (6519-22), (1) Carrying Case
    • TYPETool Only
    • PACKAGE QUANTITY1
    • WEIGHT7 lbs
    • MANUFACTURERS PART NUMBER6519-22
    • TOOL WEIGHT LBS7
    • COUNTER-BALANCENo
    • BLADE SPEED (SPM)0 - 3,000
    • STROKE LENGTH INCHES1-1/8
    • VOLTAGE120V AC
    • KEYLESS ADJ SHOEYes
    • SWITCH TYPETrigger
    • ORBITAL ACTIONNo
    • KEYLESS BLADE CLAMPYes
    • ADJUSTABLE HANDLENo
    • CORD TYPEFixed
    • DIAL SPEED CONTROLNo
    • SHIPPING WEIGHT LBS11.3
    • NO LOAD SPEED0 - 2800 SPM
    • CORD LENGTH FEET8
    • CONSTRUCTION TYPEGrounded
    • IMPACT PROTECTIONYes
    • AMPS12
    • TOOL WARRANTY5 Years
    • BRANDMilwaukee

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.