Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Cordless Reciprocating Saw Kit, DC385K, 18V, 0-3000 SPM, 1-1/8"L Stroke
See all 31 items in product family

DeWALT® Cordless Reciprocating Saw Kit, DC385K, 18V, 0-3000 SPM, 1-1/8"L Stroke

Item #: WBB1107120

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $247.95
Product Information
Warranty
Customer Review
Product Q&A
DeWalt Cordless Reciprocating Saw Kit, DC385K, 18V, 0-3000 SPM, 1-1/8"L Stroke

Features

  • 1-1/8" stroke length for faster cutting speed
  • 0-3,000 spm for faster cutting speed
  • 4-position blade clamp allows for flush cutting and increased versatility
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Pivoting adjustable shoe with open top for maximum visibility
  • Anti-slip comfort grip provides increased comfort and control
  • Variable speed with trigger lock for increased blade control
  • XRP™ extended run-time batteries provide long run-time and battery life

Product Specifications

    • BLADE SPEED (SPM)0 - 3,000
    • KEYLESS BLADE CLAMPYes
    • ELECTRIC BRAKEYes
    • TYPEKit
    • BRANDDeWalt
    • MANUFACTURERS PART NUMBERDC385K
    • VOLTAGE18
    • SHIPPING WEIGHT LBS13
    • STROKE LENGTH INCHES1-1/8
    • CHARGER/BATTERIES1 Hour Charger / (1) 18V XRP™
    • # BATTERIES INCLUDED1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:60