Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita Cordless Reciprocating Saw (Tool Only), BJR181Z, 18V LXT Lithium-Ion

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Makita Cordless Reciprocating Saw (Tool Only), BJR181Z, 18V LXT Lithium-Ion

Item #: WBB1194993

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $286.00 Save up to 37%
Price: $180.95
Product Information
Warranty
Product Q&A
Makita Cordless Reciprocating Saw (Tool Only), BJR181Z, 18V LXT Lithium-Ion

"Tool-less" Blade Change and Shoe Adjustment, Makita-built variable speed motor delivers 0-2, 900 strokes per minute combined with a 1-1/8" length stroke to provide faster cutting. "Tool-less" blade change system allows for faster blade installation and removal for increased productivity. Large 2-finger variable speed trigger for added convenience. Two built-in L.E.D. lights illuminate the work area. Retractable tool hook secures the tool when not in use. Compact, ergonomic design at 19-5/8" long and only 8.2 lbs. for reduced operator fatigue. Soft grip handle provides increased comfort on the job. LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 3x more cycles. Battery and charger sold separately.

Product Specifications

    • MAX CUTTING DEPTH - PIPE5-1/8"
    • BATTERY TYPE18V LXT Lithium-Ion
    • VOLTAGE18V
    • MAX CUTTING DEPTH (WOOD W/12" BLADE)10"
    • LENGTH19-5/8"
    • BRANDMakita
    • DESCRIPTIONCordless Reciprocating Saw (Tool Only)
    • TYPETool Only
    • BLADE SPEED (SPM)0 - 2,900 SPM
    • STROKE LENGTH INCHES1-1/8
    • MANUFACTURERS PART NUMBERBJR181Z
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.