Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,173 Items)
Sub Category
Saws-Reciprocating (35)
Remove
18V XRP Li-Ion Reciprocating Saw Kit
Remove

      Items
18V XRP Li-Ion Reciprocating Saw Kit 18V XRP Li-Ion Reciprocating Saw Kit


18V XRP Li-Ion Reciprocating Saw Kit
18V XRP Li-Ion Reciprocating Saw Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242836
Price: $309.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18V XRP Li-Ion Reciprocating Saw Kit

Constructed of rubber over molded comfort grip for optimal comfort, control and long lasting durability. Stroke length is 1-1/8" configured to run at 0-3,000 strokes per minute (SPM). Added versatility is provided by 4 position keyless blade clamp. Kit includes Dewalt exclusive lithium ion cells and high-torque, high-efficiency motor with electric brake powers and carrying case. Pivoting adjustable shoe with open top for maximum visibility. Variable speed with trigger lock for increased blade control. Anti-slip comfort grip provides increased comfort and control. Voltages are 18 volts. Color is Yellow/Black. 90 Day Money Back Guarantee/1 Year Free Service Contract/3 Year Limited Warranty.

Includes:
  • DCS385L 18V Cordless Li-Ion Reciprocating Saw
  • (1) 18V XPR™ Li-Ion Battery
  • 1-Hour Charger
  • Kit Box
Product Specifications
BLADE SPEED (SPM) 0 - 3,000
STROKE LENGTH INCHES 1-1/8
VOLTAGE 18V
KEYLESS BLADE CLAMP Yes
WEIGHT LBS 7.25
ELECTRIC BRAKE Yes
BRAND DeWalt
TYPE Kit
MANUFACTURERS PART NUMBER DCS385L


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2420-21, HACKZALL® M12™ Cordless Recip Saw

Milwaukee® 2420-21, HACKZALL® M12™ Cordless Recip Saw

FREE Shipping
From $129.00
More Info
Add to Cart
Milwaukee 12A Sawzall 1 1/8" Stroke W/Case

Milwaukee 12A Sawzall 1 1/8" Stroke W/Case

From $119.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)