Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2625-21 M18™ HACKZALL® Li-Ion One-Handed Reciprocating Saw Kit 2625-21
See all 34 items in product family

Milwaukee® 2625-21 M18™ HACKZALL® Li-Ion One-Handed Reciprocating Saw Kit 2625-21

Item #: WBB760492

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $216.95
Product Information
Customer Review
Product Q&A
Milwaukee HACKZALL® M18™ Cordless LITHIUM-ION One-Handed Reciprocating Saw Kit 2625-21

The HACKZALL®M18™ Cordless LITHIUM-ION One- Handed Reciprocating Saw(2625-20) features a Patent Pending Dual Gear Anti-Vibration System for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4" stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-21 also features a QUIK-LOK® blade clamp which offers fast and easy blade changes.

Features:
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier QUIK-LOK® Blade Clamp offers fast, easy tool free blade changes for SAWZALL® Blades & HACKZALL® Blades
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with M18™ XC High Capacity RED LITHIUM™ Batteries and M18™ Compact RED LITHIUM™ Batteries
Includes:
  • 2625-20 HACKZALL® M18™ Cordless LITHIUM-ION One-Handed Reciprocating Saw
  • (1) M18™ XC High Capacity RED LITHIUM™ Battery
  • 1-Hour Charger
  • SAWZALL® Blade
  • Contractor Bag

Product Specifications

    • BRANDMilwaukee
    • LENGTH INCHES13
    • TYPEKit
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER2625-21
    • # BATTERIES INCLUDED1
    • GIFT ITEMYes
    • MAX SPEED0 - 3000 SPM
    • POWER SOURCERED LITHIUM™
    • WEIGHT LBS4.1
    • VOLTAGE18
    • STROKE LENGTH INCHES3/4
    • BLADE SPEED (SPM)0 - 3,000
    • TRIGGERVariable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!