Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2420-22 M12™ HACKZALL® Cordless Reciprocating Saw Kit

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Milwaukee® 2420-22 M12™ HACKZALL® Cordless Reciprocating Saw Kit

Item #: WBB243311

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $332.00 Save up to 50%
Price: $165.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hackzall™ M12™ Cordless Recip Saw 2420-22

Milwaukee Electric Tool Corporation introduces a new industry first - the HACKZALL™ M12™ Cordless Recip Saw, a compact, lightweight saw designed for powerful, versatile cutting in tight spaces for virtually all tradesman as they tackle plumbing, electrical, remodeling and HVAC applications. Featuring a 12V LITHIUM-ION battery, the HACKZALL™ cuts over 80 pieces of 1½" PVC on a single charge. The 2420 delivers a ½" stroke 3,000 times per minute for a smooth yet aggressive cut, and utilizes a keyless QUIK-LOK™ blade clamp to ensure quick and easy blade changes. The lightweight design offers less user fatigue as well as one-handed operation. Compact design makes it easier for users to access tight spaces or awkward angles. The HACKZALL™ features a variable speed trigger that provides increased user control and all-metal gear case and gears that live up to Milwaukee's legendary durability. Additional features include a Built-in LED Light and Battery Fuel Gauge that displays the remaining run- time. Backed by Milwaukee's 5-Year tool warranty and 2-Year battery warranty, the 2420-22 comes with two 12V LITHIUM-ION batteries, 30-Minute charger, two Hackzall™ blades and carrying case.
  • Only 11" and 2.6 lbs. for cutting in tight spaces
  • 12V LITHIUM-ION Battery offers longer run-time and lighter weight
  • Keyless QUIK-LOK™ Blade Clamp allows for quick and easy blade changes
  • All-Metal Gear Case for added durability
  • Variable Speed Trigger for increased user control
  • Battery Fuel Gauge displays remaining run-time
  • Accepts both HACKZALL™ and SAWZALL® style blades (See related products for listing of HACKZALL™ blades)
  • Built-In LED Light illuminates work surface
Includes:
2420-20 , (2) 12V LITHIUM-ION Batteries (48-11-2401) Packs , 30-Minute Charger (48-59-2401) , (2) Hackzall™ Blades , Carrying Case

Product Specifications

    • BRANDMilwaukee
    • SHIPPING WEIGHT LBS7.6
    • WEIGHT LBS2.6
    • VOLTAGE12
    • LENGTH INCHES11
    • # BATTERIES INCLUDED2
    • POWER SOURCEM12 Lithium-Ion Battery
    • MAX SPEED0 - 3000 SPM
    • MANUFACTURERS PART NUMBER2420-22
    • BLADE SPEED (SPM)0 - 3,000
    • TYPEKit
    • STROKE LENGTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:64