Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 2720-22 M18 FUEL™ SAWZALL® Reciprocating Saw Kit

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Milwaukee® 2720-22 M18 FUEL™ SAWZALL® Reciprocating Saw Kit

Item #: WBB1121448

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Milwaukee® 2720-22 M18™ FUEL™ SAWZALL® Reciprocating Saw Kit

The M18 FUEL™ SAWZALL® Reciprocating Saw from Milwaukee Tool is the fastest saw in its class, offering up to 2X more runtime, 30% faster cutting, and 5X longer tool life of competitive saws. The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC4.0 Extended Capacity Battery Pack (not included) delivers up to 2X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw's REDLINK PLUS™ Intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18-volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.

Features:
  • Superior performance: Delivers the fastest cutting speed in its class, increased power and the durability of corded saws
  • POWERSTATE™ Brushless Motor: Supplies constant power for faster cuts and reduced heat for extended life
  • REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC 4.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
Includes:
  • (1) M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20)
  • (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-1840)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Blade
  • (1) Carrying Case
Documents
SDS

Documents are in PDF format

Product Specifications

    • WEIGHT LBS7.4
    • # BATTERIES INCLUDED2
    • STROKE LENGTH INCHES1-1/8
    • BLADE SPEED (SPM)0 - 3,000
    • VOLTAGE18
    • BRANDMilwaukee®
    • HEIGHT INCHES7.5
    • MANUFACTURERS PART NUMBER2720-22
    • PACKAGE QUANTITY1
    • TYPEKit
    • LENGTH INCHES18.5
    • DESCRIPTIONFUEL™ SAWZALL® Reciprocating Saw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!