Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Reciprocating Saw Kit, DCS380L1, 20VMAX*, 0-3000 SPM, 1-1/8"L Stroke, 3.0 Ah
See all 41 items in product family

DeWALT® Reciprocating Saw Kit, DCS380L1, 20VMAX*, 0-3000 SPM, 1-1/8"L Stroke, 3.0 Ah

Item #: WBB1107139

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $298.95
Product Information
Warranty
Product Q&A
DeWalt Reciprocating Saw Kit, DCS380L1, 20VMAX*, 0-3000 SPM, 1-1/8"L Stroke, 3.0 Ah

Features

  • 4-Position Blade Clamp allows for flush cutting and increased positional versatility with tool free blade changes.
  • 1-1/8" stroke length delivers a faster cutting speed.
  • Variable speed trigger with 0-3000 spm provides increased blade control and faster cut speed.
  • Pivoting adjustable shoe extends blade life and allows depth of cut control.
  • Rubber over molded comfort grip delivers optimal comfort and control
  • Double oil sealed shaft resists contamination and increases durability.

Product Specifications

    • BRANDDeWalt
    • MANUFACTURERS PART NUMBERDCS380L1
    • BLADE SPEED (SPM)0 - 3,000
    • STROKE LENGTH INCHES1-1/8
    • VOLTAGE20VMAX*
    • KEYLESS BLADE CLAMPYes
    • SHIPPING WEIGHT LBS12.8
    • ELECTRIC BRAKEYes
    • TYPEKit
    • CHARGER/BATTERIESFast Charger / (1) 20V MAX* Lithium Ion 3.0 Ah
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.