Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Saws & Blades


(2,189 Items)
Sub Category
Saws-Reciprocating (35)
Remove
Milwaukee® 0719-22, V28™ Sawzall® Reciprocating Saw Kit
Remove

      Items
Milwaukee® 0719-22, V28™ Sawzall® Reciprocating Saw Kit Milwaukee® 0719-22, V28™ Sawzall® Reciprocating Saw Kit


Milwaukee® 0719-22, V28™ Sawzall® Reciprocating Saw Kit
Milwaukee® 0719-22, V28™ Sawzall® Reciprocating Saw Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB243313
FREE Shipping within the contiguous US
List Price $794.00    Save 46%
Price: $428.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Milwaukee® 0719-22, V28™ Sawzall® Reciprocating Saw Kit Metal Cutting Reciprocating Blade with WeldTec-6" 14TPI 50-Pk Bulk        
 
select
   

Milwaukee® 0719-22, V28™ Sawzall® Reciprocating Saw Kit

Metal Cutting Reciprocating Blade with WeldTec-6" 14TPI 50-Pk Bulk

   
Total for 2 items is $492.90

Product Information
Product Q&A
Write A Review

The Milwaukee 0719 Cordless V28™ Sawzall® Reciprocating Saw uses a high powered Milwaukee built motor to deliver faster cutting and performance. Powering the 0719 is the revolutionary 28 Volt LITHIUM-ION battery pack, exclusively from Milwaukee. The 28 Volt battery pack weighs less than an 18 Volt pack, yet delivers two times the run-time, making this the ideal solution in cordless reciprocating saws. The battery is positioned so that it does not interfere with plunge cutting capabilities. This Sawzall® saw has a 1-1/8 in. stroke length that delivers speed. The variable speed trigger delivers two levels of speed range: 0-2000 spm for metal cutting and other hard materials and 0-3000 spm for cutting in wood and other materials encountered. The gear protecting clutch protects the tool against impact, delivering on the legendary Sawzall® durability. The keyless shoe adjustment allows for better control in cutting and longer blade life. The QUIK-LOK™ blade clamp makes changing blades a snap. A comfortable non-slip soft grip handle provides a better gripping
  • Revolutionary 28 Volt LITHIUM-ION Technology
  • 0-2000/0-3000 SPM for metal or wood cutting
  • QUIK-LOK® Blade Clamp for quick tool-free blade changes
  • Gear Protecting Clutch for extreme durability
  • Keyless Shoe Adjustment quickly adjusts blade depth
Includes:
Two Super Sawzall® Blades

Product Specifications
NO OF BATTERIES INCLUDED 2
WEIGHT LBS 9.4
VOLTAGE 28V
STROKE LENGTH INCHES 1-1/8
BLADE SPEED (SPM) 0 - 2,000 / 0 - 3,000
MANUFACTURERS PART NUMBER 0719-22
TYPE Kit
SHIPPING WEIGHT LBS 19.2
BRAND Milwaukee
LENGTH INCHES 15-7/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2420-21, HACKZALL® M12™ Cordless Recip Saw

Milwaukee® 2420-21, HACKZALL® M12™ Cordless Recip Saw

FREE Shipping
From $129.00
More Info
Add to Cart
Milwaukee 12A Sawzall 1 1/8" Stroke W/Case

Milwaukee 12A Sawzall 1 1/8" Stroke W/Case

From $119.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)