Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta 36-5000 10 In. Left Tilt Table Saw W/30 In. Right Rip, Steel Extension Wings

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Delta 36-5000 10 In. Left Tilt Table Saw W/30 In. Right Rip, Steel Extension Wings

Item #: WBB2136710

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 999.95
Product Information
Customer Review
Product Q&A
Delta 36-5000 10 In. Left Tilt Table Saw W/30 In. Right Rip, Steel Extension Wings

Features:
  • Unique Tubular Stand for maximum support and stability
  • Ease of mobility with two fixed wheels and one swivel wheel
  • Cast iron table top with 1-LH and 2-RH stamped steel extension wings.
  • Heavy duty one piece rail system for precision cuts every time
  • Heavy Duty Biesemeyer style fence with Dual rip windows
  • Quick Assembly stand with less parts, allows fast assembly.
  • Blade Brake stops the blade within seconds of the power being turned off
  • Large, easy to access ON/OFF switch
  • Industry Standard tool-free split guard design allows a true rise-and fall riving knife by using a lever on the inside the throat plate. Tool-less assembly of riving knife and anti-kickback pawls.

Product Specifications

    • DEPTH INCHES33
    • RIP CAPACITY (IN.)30
    • ARBOR DIAMETER (IN.)5/8
    • MAXIMUM RIP LEFT OF BLADE (IN.)15
    • MOTOR AMPS15
    • DEPTH OF CUT AT 90 DEGREES3-1/2
    • HERTZ60
    • BLADE DIAMETER INCHES10
    • MOTOR HORSEPOWER--
    • MOTOR VOLTAGE120/240
    • DUST PORT DIAMETER INCHES2-1/2 Hose (W/4" Adapter)
    • BRANDDelta
    • MANUFACTURERS PART NUMBER36-5000
    • TABLE SIZE (L" X W")20 x 27
    • WEIGHT LBS230
    • WIDTH INCHES57 W/Fence
    • MOTOR PHASE1
    • DEPTH OF CUT AT 45 DEGREES2-1/4
    • MAXIMUM RIP RIGHT OF BLADE (IN.)30
    • TABLE HEIGHT (IN.)44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!