Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita Contractor Table Saw, 2705, 10", 15 Amp, Electric Brake

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Makita Contractor Table Saw, 2705, 10", 15 Amp, Electric Brake

Item #: WBB0246921

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $988.00 Save up to 47%
Price: $ 527.00
Product Information
Warranty
Customer Review
Product Q&A
Makita Contractor Table Saw, 2705, 10", 15 Amp, Electric Brake

Precision Machined Table Top for Accurate Cuts, Powerful 15.0 AMP motor delivers 4, 800 RPM. "Tool-less" modular blade guard system with an adjustable riving knife/spreader. Blade guard assembly with cam lock provides easy "tool-less" installation or removal. Adjustable dual side guards allow for ease of measurement from the blade to the rip fence for cutting set-ups. Two onboard independent stowable anti-kickback pawls and riving knife/spreader for through cuts. Release lever for easy riving knife/spreader height adjustments into 3 different positions for through, non-through and dado cuts. Guard design allows operator to view the blade as it contacts the material. Right extension table allows for greater cutting capacity with the capability to rip 4x8 sheets of plywood. Aluminum die cast, precision machined table top remains flat and true for out of the box accuracy. Large cutting capacity (3-9/16" at 90° and 2-1/2" at 45°) can rip 4x material in one pass; can use up to a 13/16" dado blade. Electric brake for maximum productivity. Extended capacity with up to 25" ripping. Large on/off switch and easy to read scale for faster adjustments. Complete storage capacity to hold most commonly used accessories including saw blade, power supply cord, miter gauge, rip fence, push stick, wrench, safety guard and dado blade. 3/8" x 3/4" T-slot miter gauge grooves accepts commercial accessories with T-formed shanks for versatile cutting. Saw blade enclosed underneath the table to protect the blade during transport. Dead-on cam-locking rip fence and bevel locking handle for fast and easy adjustments. Two pole slide system for raising and lowering blade for a more efficient and smoother adjustment of the blade depth.

Product Specifications

    • MAX CUT AT 45 DEGREES INCHES2-1/2
    • NO LOAD SPEED4800 RPM
    • WEIGHT LBS65.5
    • BLADE DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER2705
    • BLADE DIAMETER10"
    • TYPEPortable
    • DESCRIPTIONContractor Table Saw
    • BRANDMakita®
    • ARBOR5/8"
    • RIP CAPACITY (IN.)25
    • AMPS15
    • TABLE SIZE (W X L)22-1/4" x 29-5/8" - 42"
    • TABLE SIZE (L" X W")24-5/8 x 22-1/4
    • MOTOR VOLTAGE120
    • MAX CUT AT 90 DERGREE INCHES3-9/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed