Powermatic 1792018K Model PM2000 5HP 3-Phase 230/460V 10" Tablesaw W/ 50" Rip Accu-Fence Workbench
See all 39 items in product family

Powermatic 1792018K Model PM2000 5HP 3-Phase 230/460V 10" Tablesaw W/ 50" Rip Accu-Fence Workbench

Item #: WBB57971

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,377.14 Save up to 13%
Price: $ 3,829.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The award winning PM2000 table saw sets a new standard for innovation with an array of patented features and massive body design. It boasts the heaviest cast iron base in its class that virtually eliminates table vibration. The cast iron tables are oversized, and the push button arbor lock is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale has adjustable angle indicators for repetitive bevel cuts. Built-in retractable omni-directional caster system mobilizes your table saw. A wide stance, heavy-duty trunnion and concave teeth on the trunnion gears promote easier raising and tilting of saw blade. Poly-V drive belt system results in quieter, more efficient power transfer from the motor to the arbor with virtually no vibration and less heat build up. Built-in dust collection port with sloped cabinet floor and convenient access to the inside of the saw cabinet make for simple clean-up. The saw has a proprietary safety switch with magnetic interlock, and the stop button can be knee activated. The melamine extension table with steel frame doubles as a mobile workbench, complete with bench dog holes and a vise.

Features:

  • Quick release riving knife greatly reduces binding/kickback risk
  • Built-in retractable caster system for immediate shop mobility
  • Arbor lock for rapid blade change
  • Extension table doubles as a mobile workbench
  • Poly-V drive belt system delivers efficient, quiet operation
  • Wide stance heavy-duty trunnion for stability and smooth blade positioning
  • Adjustable angle indicators on the blade bevel scale for repeatable bevel cuts
  • Enclosed cabinet with cast iron base for rigidity
  • Heavy-duty deluxe micro-adjust miter gauge with aluminum extruded 13 extension fence, for good workpiece support and fine angle adjustments.

Documents are in PDF format

Product Specifications

    • BRANDPowermatic
    • HP5
    • TYPEStationary
    • BLADE DIAMETER10"
    • MANUFACTURERS PART NUMBER1792018K
    • BLADE DIAMETER INCHES10
    • AMPS12/6
    • MODELPM2000
    • MITER GAUGE TYPEDeluxe,micro adj. w/ Aluminum extruded fence
    • TABLE TYPECast Iron
    • ARBOR DIAMETER (IN.)5/8
    • RIP CAPACITY (IN.)50
    • MOTOR VOLTAGE230/460
    • TABLE SIZE (L" X W")22 x 30-1/2
    • TABLE HEIGHT (IN.)34-1/2
    • ARBOR SPEED (RPM)4300
    • TABLE SIZE WITH STANDARD EXTENSION (L" X W")42 x 30-1/2
    • MAXIMUM DEPTH OF CUT (IN.)3-1/8
    • MAXIMUM DIAMETER OF DADO (IN.)8
    • MAXIMUM RIP LEFT OF BLADE (IN.)13-1/2
    • MAXIMUM WIDTH OF DADO (IN.)13/16
    • TABLE SIZE WITHOUT WINGS (L" X W")22 x 30-1/2
    • DUST COLLECTION MIN. CFM REQUIRED350
    • MAXIMUM RIP RIGHT OF BLADE (IN.)50
    • DUST PORT DIAMETER INCHES4
    • MOTOR HORSEPOWER5
    • MOTOR PHASE3
    • DESCRIPTIONTablesaw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!