Powermatic 1792000K Model PM2000 3HP 1-Phase 230V Tablesaw W/ 50" Rip Accu-Fence Workbench
See all 39 items in product family

Powermatic 1792000K Model PM2000 3HP 1-Phase 230V Tablesaw W/ 50" Rip Accu-Fence Workbench

Item #: WBB57957

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,672.00 Save up to 16%
Price: $3,099.99

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
The award winning PM2000 table saw sets a new standard for innovation with an array of patented features and massive body design. It boasts the heaviest cast iron base in its class that virtually eliminates table vibration. The cast iron tables are oversized, and the push button arbor lock is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale has adjustable angle indicators for repetitive bevel cuts. Built-in retractable omni-directional caster system mobilizes your table saw. A wide stance, heavy-duty trunnion and concave teeth on the trunnion gears promote easier raising and tilting of saw blade. Poly-V drive belt system results in quieter, more efficient power transfer from the motor to the arbor with virtually no vibration and less heat build up. Built-in dust collection port with sloped cabinet floor and convenient access to the inside of the saw cabinet make for simple clean-up. The saw has a proprietary safety switch with magnetic interlock, and the stop button can be knee activated.

Features:

  • Quick release riving knife greatly reduces binding/kickback risk
  • Built-in retractable caster system for immediate shop mobility
  • Arbor lock for rapid blade change
  • Wide stance heavy-duty trunnion for stability and smooth blade positioning
  • Adjustable angle indicators on the blade bevel scale for repeatable bevel cuts
  • Industrial-duty Accu-Fence® System ensures accurate cuts
  • Heavy-duty deluxe micro-adjust miter gauge with aluminum extruded 13 extension fence, for good workpiece support and fine angle adjustments.
  • Precision ground, high luster, cast iron table top with front and rear edge bevel to prevent catching of miter gauge on table edge

Documents are in PDF format

Product Specifications

    • AMPS13
    • MOTOR AMPS13
    • MAXIMUM RIP LEFT OF BLADE (IN.)13-1/2
    • MAXIMUM WIDTH OF DADO (IN.)13/16
    • MANUFACTURERS PART NUMBER1792000K
    • TABLE SIZE WITHOUT WINGS (L" X W")22 x 30-1/2
    • MOTOR VOLTAGE230
    • HP3
    • MOTOR HORSEPOWER3
    • MAXIMUM DEPTH OF CUT (IN.)3-1/8
    • TABLE SIZE (L" X W")30-1/2 x 22
    • TABLE HEIGHT (IN.)34-1/2
    • MOTOR PHASE1
    • DUST PORT DIAMETER INCHES4
    • TABLE SIZE WITH STANDARD EXTENSION (L" X W")42 x 30-1/2
    • ARBOR SPEED (RPM)4300
    • ARBOR DIAMETER (IN.)5/8
    • MAXIMUM RIP RIGHT OF BLADE (IN.)50
    • RIP CAPACITY (IN.)50
    • MAXIMUM DIAMETER OF DADO (IN.)8
    • TABLE TYPECast Iron
    • MITER GAUGE TYPEDeluxe,micro adj. w/ Aluminum extruded fence
    • MODELPM2000
    • BRANDPowermatic
    • TYPEStationary
    • DESCRIPTIONTablesaw
    • DUST COLLECTION MIN. CFM REQUIRED350
    • BLADE DIAMETER INCHES10
    • BLADE DIAMETER10"
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
54.146.169.191:26